Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSHERA35ES 29.10 56C 1.438 https://www.bdiexpress.com/medias/INDHUBSPDRED-0250-56417-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFHSmtMMmhoWmk4eE1EYzJOems1TWpZNE5EVTNOQzlKVGtSSVZVSlRVRVJTUlVSZk1ESTFNRjgxTmpReE4xOHpNREI0TXpBd0xtcHdad3wzNTYwZGQ1N2VjYjNmNDMzNGIzYTVkNWNlNjQxZDVjNmM5MmU1MzI4NTI2OGNmMjY0N2M0ZGJhNDhlYmNkMDdi
21437453 Right Angle Shafts 

HUB CITY HUB CITY

SSHERA35ES 29.10 56C 1.438

Description

SSHERA35ES 29.10 56C 1.438 WORM GR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 29:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; SSHERA35 Series; 5/8" Input Shaft Diameter

Part #

0250-56853

BDI #
21437453

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4070.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,070.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15.88
EAN
0662798940243
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
29:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
60.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
20.6
Gearing
Worm
Manufacturer's Series
SSHERA35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
1.17HP
Housing Material And Finish
316 Stainless Steel
Output Torque
1100In-Lbs
Fan Cooling
No
Other Features
High-Efficiency | Sleeve Type Hollow Bore
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
94024
Weight / LBS
35
Long Description
Speed Reducer; Right Angle; 29:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; SSHERA35 Series; 5/8" Input Shaft Diameter
Center Distance
2.509 Inch | 63.729 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Length
8.69 Inch | 220.726 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Overall Height
7.881 Inch | 200.177 Millimeter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh