Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SSW185 7.5/1 A WR 56C 1.000
21989661 Right Angle Shafts 

HUB CITY HUB CITY

SSW185 7.5/1 A WR 56C 1.000

Description

SSW185 7.5/1 A WR 56C 1.000 WRM GR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SSW180 Series; 5/8" Input Shaft Diameter

Part #

0270-07767

BDI #
21989661

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2748.8459575 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,748.85 / each
$ 3,924.61 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.34
EAN
0662961776150
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
7.5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
218.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
233.3
Gearing
Worm
Manufacturer's Series
SSW180
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.909HP
Housing Material And Finish
Machine Polished 316 Stainless Steel
Output Torque
471In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Food Grade Synthetic lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0270-07767
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SSW180 Series; 5/8" Input Shaft Diameter
Center Distance
1.751 Inch | 44.475 Millimeter
Overall Length
7.12 Inch | 180.848 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
7.063 Inch | 179.4 Millimeter
Base to Center of Input Shaft
3.813 Inch | 96.85 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh