Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSW215 50/1 A WR 56C 1.000 https://www.bdiexpress.com/medias/INDHUBSPDRED-0230-01603-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2Nzd8aW1hZ2UvanBlZ3xhRGN4TDJnMU1pODVOamMxT1RnMU1Ea3lOak00TG1wd1p3fDI3OWU0NzY2NGJhMDY1ZjI3NmQzOGIxOGM5NGU4ZjhjZTU1MWY2OTc4Mzg2MTRkYjA0YTYxMWQ1YmIxYTRhZjE
23694397 Right Angle Shafts 

HUB CITY HUB CITY

SSW215 50/1 A WR 56C 1.000

Description

SSW215 50/1 A WR 56C 1.000 WORM GR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; SSW210 Series; 5/8" Input Shaft Diameter

Part #

0270-08238

BDI #
23694397

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3249.5720755800003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,249.57 / each
$ 4,639.49 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0662798865805
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
SSW210
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.769HP
Housing Material And Finish
Polished 316 Stainless Steel
Output Torque
970In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; SSW210 Series; 5/8" Input Shaft Diameter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Center Distance
2.063 Inch | 52.4 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Nominal Center Distance
2.063 Inch | 52.4 Millimeter
Overall Height
7.593 Inch | 192.862 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
7.863 Inch | 199.72 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.343 Inch | 110.312 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh