Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T-121 https://www.bdiexpress.com/medias/INDMITSPDRED-T-102-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjd8aW1hZ2UvanBlZ3xhRGszTDJneE1TOHhNREk1TXpReE1qUTVOVE01TUM5SlRrUk5TVlJUVUVSU1JVUmZWRjh4TURKZk16QXdlRE13TUM1cWNHY3xlNWU4NzRlMjEzZDRmNTA4YzBlYjAzNDgyODViZjcwOWE3YjU2NTk3ZDVmZjZiYWY5MTJiNGZiOWVhYjg2YjQw
21553807 Right Angle Shafts 

MITRPAK POWER TRANS MITRPAK POWER TRANS

T-121

Description

T-121 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.75" I/P SHFT DIA W/SOLID PIN

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 3/4" Input Shaft Diameter

Part #

135612

BDI #
21553807

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

747.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 747.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MITRPAK POWER TRANSMISSION
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
3.63
EAN
0060545235612
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Spiral Bevel
Mounting Bolt Pattern footprint
Triangular | Rectangular
Maximum Overhung load value And um
100Lbs
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Aluminum Alloy
Fan Cooling
No
Other Features
Three Way Unit | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.lampin.com
Manufacturer Internal Number
135612
Weight / LBS
8
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 3/4" Input Shaft Diameter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
9.25 Inch | 234.95 Millimeter
Output Shaft Length
1.75 Inch | 44.45 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
2.625 Inch | 66.675 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.328 Inch | 8.33 Millimeter
Overall Width
7.937 Inch | 201.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh