https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122272-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjd8aW1hZ2UvanBlZ3xhRFk0TDJnNE5TOHhNREUwTVRjeU1qUXhNVEF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJeU56SmZNekF3V0RNd01DNXFjR2N8ZmY3OTI0MDkwN2M5OGI4M2VhZmQ3NzhlZGFiODk5OTg1YjZkMjk5N2M3OTQ0ZmI1ZTI0Y2RjMzYzNzIxNmJmMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122272-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjd8aW1hZ2UvanBlZ3xhRFk0TDJnNE5TOHhNREUwTVRjeU1qUXhNVEF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJeU56SmZNekF3V0RNd01DNXFjR2N8ZmY3OTI0MDkwN2M5OGI4M2VhZmQ3NzhlZGFiODk5OTg1YjZkMjk5N2M3OTQ0ZmI1ZTI0Y2RjMzYzNzIxNmJmMQ
25122272
Right Angle Shafts
BONFIGLIOLI
BONFIGLIOLI
VF 49 A 28 P71 B5 B3
BONFIGLIOLI BONFIGLIOLI
Description
VF 49 A 28 P71 B5 B3 WORM REDUCER ; OUTPUT SHAFT DIM.(DXL)= 25X82MM
Worm Speed Reducer; Right Angle; 49 Frame Size; 28:1 Ratio; Hollow Shaft
Part #
200620211
BDI #
25122272
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/VF-49-A-28-P71-B5-B3/p/25122272
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bonfiglioli.com
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 49 Frame Size; 28:1 Ratio; Hollow Shaft
Long Description
Worm Speed Reducer; Right Angle; 49 Frame Size; 28:1 Ratio; Hollow Shaft
