Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WV-00-1.1-II i=n1:n2=1:1 #31965 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114918-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTZ8aW1hZ2UvanBlZ3xhR0psTDJnMU5pOHhNREEzTmpZM01qQXdNREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRNU1UaGZNekF3V0RNd01DNXFjR2N8ZjQ0OWQzNzI1NzllZDNjZmJmMTUwNjAxOTViYTc4MGVhYjQ5NWUzYzQ0Y2I0MzE4NWIyMzkxNzBiMWU0NjFlYQ
24998248 Right Angle Shafts 

TANDLER TANDLER

WV-00-1.1-II i=n1:n2=1:1 #31965

Description

TANDLER WV-00-1.1-II i=n1:n2=1:1 #31965

Spiral Bevel Speed Reducer; Right Angle; 1:1 Ratio; Solid Shaft Input; Solid Shaft Output; Double Reduction; Reinforced Shaft

Part #

WV-00-1.1-II i=n1:n2=1:1 #31965

BDI #
24998248

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TANDLER
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.tandler-gearboxes.com
Product Detail
Spiral Bevel Speed Reducer
Product Specification
Right Angle; 1:1 Ratio; Solid Shaft Input; Solid Shaft Output; Double Reduction; Reinforced Shaft
Long Description
Spiral Bevel Speed Reducer; Right Angle; 1:1 Ratio; Solid Shaft Input; Solid Shaft Output; Double Reduction; Reinforced Shaft