https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184825-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzR8aW1hZ2UvanBlZ3xhR1ptTDJnME55OHhNREk1TlRVM01qQXdORGc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNE1qVmZNekF3ZURNd01DNXFjR2N8OWQxNDBmYWIyNjEzYzZjNmE1Mjg4NGU4ZGY0YmFiMzVlMDViMmUxYzYxMzI4YTI3MjFjMzUwYmE0ZmVkYzk3NQ
BONFIGLIOLI
BONFIGLIOLI
000000000300380060
BONFIGLIOLI BONFIGLIOLI
描述
BONFIGLIOLI 000000000300380060
Gear Unit; 14MM Output Shaft; 770N Output OHL; 140RPM Output Speed; Low Noise; High Peak Load Capacity; Minimized Mounting Space; Long Operating Life; High Reliability; High Number of Possible Configuration; Wide Output Speed Selection Range; Wide Output Torque Selection Range
制造商部件号
000000000300380060
BDI部件号
25184825
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/000000000300380060/p/25184825
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.01
Product Group - BDI
M02282
名称
Unit
关键字串
Gear
重量/磅
2.42508
产品明细
Gear Unit
产品规格
14MM Output Shaft; 770N Output OHL; 140RPM Output Speed; Low Noise; High Peak Load Capacity; Minimized Mounting Space; Long Operating Life; High Reliability; High Number of Possible Configuration; Wide Output Speed Selection Range; Wide Output Torque Selection Range
详细描述
Gear Unit; 14MM Output Shaft; 770N Output OHL; 140RPM Output Speed; Low Noise; High Peak Load Capacity; Minimized Mounting Space; Long Operating Life; High Reliability; High Number of Possible Configuration; Wide Output Speed Selection Range; Wide Output Torque Selection Range