https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122271-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDd8aW1hZ2UvanBlZ3xhRFU0TDJnellpOHhNREUwTVRjeE9EYzNNemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJeU56RmZNekF3V0RNd01DNXFjR2N8NjExZDI0Mjg4ZDJhYTVjYWM4ODBiZTA5MzYyODBjYWRjYWM5Y2JmZThiYzYwOTQ1NzYxYmM0OGM0YzZlMmRlYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122271-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDd8aW1hZ2UvanBlZ3xhRFU0TDJnellpOHhNREUwTVRjeE9EYzNNemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJeU56RmZNekF3V0RNd01DNXFjR2N8NjExZDI0Mjg4ZDJhYTVjYWM4ODBiZTA5MzYyODBjYWRjYWM5Y2JmZThiYzYwOTQ1NzYxYmM0OGM0YzZlMmRlYw
BISON GEAR & ENG
BISON GEAR & ENG
026-725A0030F
BISON GEAR & ENG BISON GEAR & ENG
描述
BISON GEAR & ENG 026-725A0030F
Gear Motor; Hypoid Gear; 30:1 Ratio; Hollow Shaft; Right Angle; 0.2HP Power; 115VAC at 60HZ Voltage; 1 Phase; 56RPM Speed; 180IN-LB Torque; Aluminum Housing
制造商部件号
026-725A0030F
BDI部件号
25122271
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/026-725A0030F/p/25122271
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
Hypoid Gear; 30:1 Ratio; Hollow Shaft; Right Angle; 0.2HP Power; 115VAC at 60HZ Voltage; 1 Phase; 56RPM Speed; 180IN-LB Torque; Aluminum Housing
详细描述
Gear Motor; Hypoid Gear; 30:1 Ratio; Hollow Shaft; Right Angle; 0.2HP Power; 115VAC at 60HZ Voltage; 1 Phase; 56RPM Speed; 180IN-LB Torque; Aluminum Housing

