FAULHABER
FAULHABER
2342S012CR+23/1 134:1+HEDL5540A06
FAULHABER FAULHABER
描述
FAULHABER 2342S012CR+23/1 134:1+HEDL5540A06
Planetary Speed Reducer; 134:1 Ratio; 23MM Diameter; 700Nm Continuous Torque; Steel Material
制造商部件号
2342S012CR+23/1 134:1+HEDL5540A06
BDI部件号
25136318
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/2342S012CR+23-1-134:1+HEDL5540A06/p/25136318
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Planetary
产品明细
Planetary Speed Reducer
产品规格
134:1 Ratio; 23MM Diameter; 700Nm Continuous Torque; Steel Material
详细描述
Planetary Speed Reducer; 134:1 Ratio; 23MM Diameter; 700Nm Continuous Torque; Steel Material