https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184836-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMTd8aW1hZ2UvanBlZ3xhR0ZtTDJneU1pOHhNREk1TlRVM016QTROakl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNE16WmZNekF3ZURNd01DNXFjR2N8MGMzZmJhNDI4ZTM4YzY5NDQ0OTUzZGQxYTA3OTg5MzA0ZTUyNTU1NzZiNDIwNTdhZTY5NTY3OTFjMWZjYzk1Yg
BONFIGLIOLI
BONFIGLIOLI
2E94I024B6
BONFIGLIOLI BONFIGLIOLI
描述
BONFIGLIOLI 2E94I024B6
Gear Unit; 100MM Output Shaft; 42400N Output OHL; 67RPM Output Speed; Minimized Mounting Space; Wide Output Speed Selection Range; Reduced Standard Backlash; High Dynamic and Energy Saving Solution; Wide Output Speed Selection Range
制造商部件号
2E94I024B6
BDI部件号
25189980
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/2E94I024B6/p/25189980
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Unit
关键字串
Gear
产品明细
Gear Unit
产品规格
100MM Output Shaft; 42400N Output OHL; 67RPM Output Speed; Minimized Mounting Space; Wide Output Speed Selection Range; Reduced Standard Backlash; High Dynamic and Energy Saving Solution; Wide Output Speed Selection Range
详细描述
Gear Unit; 100MM Output Shaft; 42400N Output OHL; 67RPM Output Speed; Minimized Mounting Space; Wide Output Speed Selection Range; Reduced Standard Backlash; High Dynamic and Energy Saving Solution; Wide Output Speed Selection Range