对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

42A5FEPM-FX3 https://www.bdiexpress.com/medias/INDXXXGRMTRX-22570010-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4OHxpbWFnZS9qcGVnfGFHRmtMMmc0T1M4eE1EYzJOekUzTmpjMk1UTTNOQzlKVGtSWVdGaEhVazFVVWxoZk1qSTFOekF3TVRCZk16QXdlRE13TUM1cWNHY3w1NDIzMmUwMzA1Y2IxZDVlZGQyZGE3OTJiMDdjYTVlNzQ5MjA3NzI5YjhjOWYyNzdlYzc3MmYzMDZhOGFmZjZm
22570010 减速器和减速机 

BODINE BODINE

42A5FEPM-FX3

描述

BODINE 42A5FEPM-FX3

Gear Motor; Parallel Shaft; 3/8HP Power; 130VDC Voltage; 30:1 Ratio; 83RPM Speed; 248LB-IN Torque; 2.8A Current

制造商部件号

42A5FEPM-FX3

BDI部件号
22570010

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BODINE
最低订购量
重量 / Kilogram
6.93
Product Group - BDI
M02282
名称
Gear Motor
关键字串
Oil
重量/磅
15.4
产品明细
Gear Motor
产品规格
Parallel Shaft; 3/8HP Power; 130VDC Voltage; 30:1 Ratio; 83RPM Speed; 248LB-IN Torque; 2.8A Current
详细描述
Gear Motor; Parallel Shaft; 3/8HP Power; 130VDC Voltage; 30:1 Ratio; 83RPM Speed; 248LB-IN Torque; 2.8A Current