

DAYTON MANUFACTURING
DAYTON MANUFACTURING
6Z818
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 6Z818
Gear Motor; 58:1 Ratio; 115/230VAC at 60/50HZ Voltage; Single Phase; 30RPM Maximum Nameplate Speed; 278IN-lLB Maximum Torque; TEFC Enclosure; Parallel Shaft Orientation; 5/8" Shaft Diameter; 1-1/2" Shaft Length; 2 Number of Brake Disc; Die Cast Aluminum Housing; Hardened Steel Gear; Lip Seal
制造商部件号
6Z818
BDI部件号
25124983
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/6Z818/p/25124983
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
58:1 Ratio; 115/230VAC at 60/50HZ Voltage; Single Phase; 30RPM Maximum Nameplate Speed; 278IN-lLB Maximum Torque; TEFC Enclosure; Parallel Shaft Orientation; 5/8" Shaft Diameter; 1-1/2" Shaft Length; 2 Number of Brake Disc; Die Cast Aluminum Housing; Hardened Steel Gear; Lip Seal
详细描述
Gear Motor; 58:1 Ratio; 115/230VAC at 60/50HZ Voltage; Single Phase; 30RPM Maximum Nameplate Speed; 278IN-lLB Maximum Torque; TEFC Enclosure; Parallel Shaft Orientation; 5/8" Shaft Diameter; 1-1/2" Shaft Length; 2 Number of Brake Disc; Die Cast Aluminum Housing; Hardened Steel Gear; Lip Seal