Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BHI62ST-12.5RA https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200172-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDN8aW1hZ2UvanBlZ3xhRFptTDJoaVl5OHhNREk1TlRNM05UY3lORFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBeE56SmZNekF3ZURNd01DNXFjR2N8YTQxMThjNDUwYjM3OTkzMjYwZDQxYzU2Y2YxNGQzZTA1OTJhZjYyZGY1ZjNjNmViY2NlNGE1NzcyZGY1ODllMA
25200172 Reducers & Gearmotors 

ORIENTAL MOTOR ORIENTAL MOTOR

BHI62ST-12.5RA

Description

ORIENTAL MOTOR BHI62ST-12.5RA

Gear Motor; 12.5:1 Ratio; 200/220/230VAC at 50/60HZ Voltage; 3 Phase; 200W Power; Induction; 4.09" Frame Size; Right-Angle; Solid Shaft; 22MM Output Shaft Diameter; IP54 IP Rating

Part #

BHI62ST-12.5RA

BDI #
25200172

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ORIENTAL MOTOR
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.40.20.20
Noun
Gear Motor
Manufacturer URL
Product Detail
Gear Motor
Product Specification
12.5:1 Ratio; 200/220/230VAC at 50/60HZ Voltage; 3 Phase; 200W Power; Induction; 4.09" Frame Size; Right-Angle; Solid Shaft; 22MM Output Shaft Diameter; IP54 IP Rating
Long Description
Gear Motor; 12.5:1 Ratio; 200/220/230VAC at 50/60HZ Voltage; 3 Phase; 200W Power; Induction; 4.09" Frame Size; Right-Angle; Solid Shaft; 22MM Output Shaft Diameter; IP54 IP Rating