

STOBER DRIVES
STOBER DRIVES
C202N0470MR160/050F
STOBER DRIVES STOBER DRIVES
描述
STOBER DRIVES C202N0470MR160/050F
Speed Reducer; 46.82:1 Ratio; Helical Gear; Double Reduction; Foot Mounting Housing; Round Motor Adapter; 56C NEMA Frame Size; Food Duty Service
制造商部件号
C202N0470MR160/050F
BDI部件号
24985546
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/C202N0470MR160-050F/p/24985546
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
46.82:1 Ratio; Helical Gear; Double Reduction; Foot Mounting Housing; Round Motor Adapter; 56C NEMA Frame Size; Food Duty Service
详细描述
Speed Reducer; 46.82:1 Ratio; Helical Gear; Double Reduction; Foot Mounting Housing; Round Motor Adapter; 56C NEMA Frame Size; Food Duty Service