https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135463-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3NTl8aW1hZ2UvanBlZ3xhREl4TDJoaU5TOHhNRFV3TnpJd01ESXpNelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpVME5qTmZNekF3ZURNd01DNXFjR2N8Y2M4OTZkNzc3NjBlZGQ0MTc2OGY0MjExYzgwNjEyYWM4ZWJjNDMxNGY2NzZlZWQxYjI1Zjg0MzEwYjFjYmI5Mg
SUMITOMO
SUMITOMO
CNVMS1-6095YB-EP-21 IE3 230/460V/A67
SUMITOMO SUMITOMO
描述
SUMITOMO CNVMS1-6095YB-EP-21 IE3 230/460V/A67
Gear Motor; Cycloidal; Inline Shaft; 21:1 Ratio; Integral Motor Input; Solid Shaft Output; Single Reduction; 1HP Power; 4 Pole; Universal Direction Output Shaft Orientation; V-Flange Mounted; AGMA II; Premium Efficiency 3 Phase AC Motor; 6095 Frame Size; 230/460VAC Voltage
制造商部件号
CNVMS1-6095YB-EP-21 IE3 230/460V/A67
BDI部件号
27568733
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/CNVMS1-6095YB-EP-21-IE3-230-460V-A67/p/27568733
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
Cycloidal; Inline Shaft; 21:1 Ratio; Integral Motor Input; Solid Shaft Output; Single Reduction; 1HP Power; 4 Pole; Universal Direction Output Shaft Orientation; V-Flange Mounted; AGMA II; Premium Efficiency 3 Phase AC Motor; 6095 Frame Size; 230/460VAC Voltage
详细描述
Gear Motor; Cycloidal; Inline Shaft; 21:1 Ratio; Integral Motor Input; Solid Shaft Output; Single Reduction; 1HP Power; 4 Pole; Universal Direction Output Shaft Orientation; V-Flange Mounted; AGMA II; Premium Efficiency 3 Phase AC Motor; 6095 Frame Size; 230/460VAC Voltage