https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986056-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxN3xpbWFnZS9qcGVnfGFHVmpMMmczTnk4eE1EYzJOamcxTlRBME5URTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFl3TlRaZk16QXdlRE13TUM1cWNHY3xiZGE0ZDQ5N2QxNTM2NTg1N2U3M2U0Y2JiYWM4MGM2YzkyMjRiOTY4OWQxOWQwOGRjNTJiMmEyNjlmNDNmZjJi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986056-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxN3xpbWFnZS9qcGVnfGFHVmpMMmczTnk4eE1EYzJOamcxTlRBME5URTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFl3TlRaZk16QXdlRE13TUM1cWNHY3xiZGE0ZDQ5N2QxNTM2NTg1N2U3M2U0Y2JiYWM4MGM2YzkyMjRiOTY4OWQxOWQwOGRjNTJiMmEyNjlmNDNmZjJi
GAM GEAR
GAM GEAR
EPL-W-118-070G-M2375-H0000-C0017
GAM GEAR GAM GEAR
描述
GAM GEAR EPL-W-118-070G-M2375-H0000-C0017
Inline Planetary Gearbox; 70:1 Ratio; 210Nm Nominal Output Torque; 2500RPM Nominal Speed; -20 to 90 Deg C Operating Temperature Range; 239MM Length; 25MM Shaft
制造商部件号
EPL-W-118-070G-M2375-H0000-C0017
BDI部件号
24986056
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/EPL-W-118-070G-M2375-H0000-C0017/p/24986056
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Gearbox
关键字串
Planetary
产品明细
Inline Planetary Gearbox
产品规格
70:1 Ratio; 210Nm Nominal Output Torque; 2500RPM Nominal Speed; -20 to 90 Deg C Operating Temperature Range; 239MM Length; 25MM Shaft
详细描述
Inline Planetary Gearbox; 70:1 Ratio; 210Nm Nominal Output Torque; 2500RPM Nominal Speed; -20 to 90 Deg C Operating Temperature Range; 239MM Length; 25MM Shaft
