

GROVE GEAR
GROVE GEAR
GR-DMQ852-600-L2-140
GROVE GEAR GROVE GEAR
描述
GROVE GEAR GR-DMQ852-600-L2-140
Speed Reducer; 600:1 Ratio; 5.2" Center Distance; 800 Series; Left-hand Output Shaft; 143-5TC Frame; C-flange Quill Input Motor
制造商部件号
GR-DMQ852-600-L2-140
BDI部件号
25202086
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/GR-DMQ852-600-L2-140/p/25202086
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
600:1 Ratio; 5.2" Center Distance; 800 Series; Left-hand Output Shaft; 143-5TC Frame; C-flange Quill Input Motor
详细描述
Speed Reducer; 600:1 Ratio; 5.2" Center Distance; 800 Series; Left-hand Output Shaft; 143-5TC Frame; C-flange Quill Input Motor