https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096182-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDl8aW1hZ2UvanBlZ3xhRGxoTDJnMll5OHhNREEzTmpZek9EQTROVEUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZeE9ESmZNekF3V0RNd01DNXFjR2N8NGIxNzE2ODUxYzgwMWE3NDU3NzA2YjU3MmI1YmEyMjQzYmRkY2IzZTUyYzlhZTA5NzVjOTQxNWIwNTk3Y2MyNg
STOBER DRIVES
STOBER DRIVES
S102VNG0700IE3D071K04 UNIT
STOBER DRIVES STOBER DRIVES
描述
STOBER DRIVES S102VNG0700IE3D071K04 UNIT
Speed Reducer; 70:1 Ratio; Shaft Output; Foot Mounting; Motor Adapter; 1" Shaft Diameter; 7.17" Height
制造商部件号
S102VNG0700IE3D071K04 UNIT
BDI部件号
25096182
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/S102VNG0700IE3D071K04-UNIT/p/25096182
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
21
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed
产品明细
Speed Reducer
产品规格
70:1 Ratio; Shaft Output; Foot Mounting; Motor Adapter; 1" Shaft Diameter; 7.17" Height
详细描述
Speed Reducer; 70:1 Ratio; Shaft Output; Foot Mounting; Motor Adapter; 1" Shaft Diameter; 7.17" Height