https://www.bdiexpress.com/medias/INDSEWGRMTRX-SA57-DRN90-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjR8aW1hZ2UvanBlZ3xhREpqTDJnNVpTOHhNRFF3TURrNE56TTRNVGM1TUM5SlRrUlRSVmRIVWsxVVVsaGZVMEUxTjE5RVVrNDVNRjh6TURCNE16QXdMbXB3Wnd8OWRhMmQ4ZmE3M2E4ZWFkMjVlMzI3ZDM4OGI2Y2FhZThkOThlMDYwZjE3NDcwNDMyZjcwNzVjODA2NDMxNGNlZQ
SEW EURODRIVE
SEW EURODRIVE
SA57 DRN90L4/DH 16.47:1
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE SA57 DRN90L4/DH 16.47:1
Gear Motor; Helical-Worm Gear; 16.47:1 Ratio; Keyed Hollow Shaft; 4 Pole; Energy-Efficient AC Motor; 90 Motor Frame Size; Long Length; Condensation Drain Hole
制造商部件号
SA57 DRN90L4/DH 16.47:1
BDI部件号
26987015
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/SA57-DRN90L4-DH-16-47:1/p/26987015
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
Helical-Worm Gear; 16.47:1 Ratio; Keyed Hollow Shaft; 4 Pole; Energy-Efficient AC Motor; 90 Motor Frame Size; Long Length; Condensation Drain Hole
详细描述
Gear Motor; Helical-Worm Gear; 16.47:1 Ratio; Keyed Hollow Shaft; 4 Pole; Energy-Efficient AC Motor; 90 Motor Frame Size; Long Length; Condensation Drain Hole