

CHINA DOMESTIC
CHINA DOMESTIC
SK02040.1AXZ-71LP/4 INSTALL PACKAG
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 SK02040.1AXZ-71LP/4 安装调试 ; 自动化产品/安装调试包
Gear Motor; Helical Worm Gear; Hollow Shaft; 2 Stage; 4 Pole; Integral AC Motor; 71 Motor Frame Size; 1/2HP Motor Power; Fixing Element Kit; With Corrosion Protected Brake; Hand Release Lever
制造商部件号
国产 SK02040.1AXZ-71LP/4 安装调试
BDI部件号
27368041
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/SK02040-1AXZ-71LP-4-INSTALL-PACKAG/p/27368041
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S04200
名称
Gear Motor
产品明细
Gear Motor
产品规格
Helical Worm Gear; Hollow Shaft; 2 Stage; 4 Pole; Integral AC Motor; 71 Motor Frame Size; 1/2HP Motor Power; Fixing Element Kit; With Corrosion Protected Brake; Hand Release Lever
详细描述
Gear Motor; Helical Worm Gear; Hollow Shaft; 2 Stage; 4 Pole; Integral AC Motor; 71 Motor Frame Size; 1/2HP Motor Power; Fixing Element Kit; With Corrosion Protected Brake; Hand Release Lever