https://www.bdiexpress.com/medias/INDXXXXXXXXX-25162415-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MDB8aW1hZ2UvanBlZ3xhR0l3TDJneVl5OHhNREk1TlRReE9EQTVNelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpJME1UVmZNekF3ZURNd01DNXFjR2N8YzYwNDg1YjZmMDM0MGM5NzczMzgwZjU2NTk3ZDdjNzNjNWZjNDBlY2NhYzQzOThhOGMxMTE4YjNiMTk2ZTRhYg
BONFIGLIOLI
BONFIGLIOLI
VF 44 P1 28 P63 B14 B3 BN 63B 4 230/400-
BONFIGLIOLI BONFIGLIOLI
描述
BONFIGLIOLI VF 44 P1 28 P63 B14 B3 BN 63B 4 230/400-
Gear Motor; 28:1 Ratio; 44 Frame; B3 Mount; Double Worm Gear; Alloy Steel Material; Shell Casted Phosphor Bronze Gearwheel; 230/400V Voltage
制造商部件号
VF 44 P1 28 P63 B14 B3 BN 63B 4 230/400-
BDI部件号
25179686
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/VF-44-P1-28-P63-B14-B3-BN-63B-4-230-400-/p/25179686
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02182
名称
Gear Motor
产品明细
Gear Motor
产品规格
28:1 Ratio; 44 Frame; B3 Mount; Double Worm Gear; Alloy Steel Material; Shell Casted Phosphor Bronze Gearwheel; 230/400V Voltage
详细描述
Gear Motor; 28:1 Ratio; 44 Frame; B3 Mount; Double Worm Gear; Alloy Steel Material; Shell Casted Phosphor Bronze Gearwheel; 230/400V Voltage