https://www.bdiexpress.com/medias/INDXXXXXXXXX-25265557-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4ODh8aW1hZ2UvanBlZ3xhRGd3TDJnME9TOHhNREk1TlRVME9UZzROalE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TmpVMU5UZGZNekF3ZURNd01DNXFjR2N8MjVkYmZlMjIyYzBmZGMwZGM0NGIwMTYzOGMxYzVhY2VmYWEwMjdmODY1M2RkZGZlOGQwOGJlZDRkMjUwZDMwYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25265557-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4ODh8aW1hZ2UvanBlZ3xhRGd3TDJnME9TOHhNREk1TlRVME9UZzROalE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TmpVMU5UZGZNekF3ZURNd01DNXFjR2N8MjVkYmZlMjIyYzBmZGMwZGM0NGIwMTYzOGMxYzVhY2VmYWEwMjdmODY1M2RkZGZlOGQwOGJlZDRkMjUwZDMwYg
KTR
KTR
CLAMPEX 250/16X24/20B016
KTR KTR
描述
KTR CLAMPEX 250/16X24/20B016
Keyless Locking Assembly; 16MM Inside Diameter; 24MM Outside Diameter; 42MM Width; 4 Hole; M6 Diameter X 14 Length Screw
制造商部件号
CLAMPEX 250/16X24/20B016
BDI部件号
25265557
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%83%80%E5%A5%97/CLAMPEX-250-16X24-20B016/p/25265557
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Assembly
关键字串
Locking Keyless
产品明细
Keyless Locking Assembly
产品规格
16MM Inside Diameter; 24MM Outside Diameter; 42MM Width; 4 Hole; M6 Diameter X 14 Length Screw
详细描述
Keyless Locking Assembly; 16MM Inside Diameter; 24MM Outside Diameter; 42MM Width; 4 Hole; M6 Diameter X 14 Length Screw

