

FENNER DRIVES
FENNER DRIVES
1/2IN SS TRANTORQUE MINI
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES 1/2IN SS TRANTORQUE MINI
Keyless Bushing; 1/2" Bore; 7/8" Outside Diameter; 1" Length Thru Bore; 3/4" Wrench Size; Stainless Steel
制造商部件号
1/2IN SS TRANTORQUE MINI
BDI部件号
24998071
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/1-2IN-SS-TRANTORQUE-MINI/p/24998071
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662345002295
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
关键字串
Keyless
产品明细
Keyless Bushing
产品规格
1/2" Bore; 7/8" Outside Diameter; 1" Length Thru Bore; 3/4" Wrench Size; Stainless Steel
详细描述
Keyless Bushing; 1/2" Bore; 7/8" Outside Diameter; 1" Length Thru Bore; 3/4" Wrench Size; Stainless Steel