https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099126-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUwODV8aW1hZ2UvanBlZ3xhR0U0TDJnNVlTOHhNREEzTmpNeU9EZzROak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RreE1qWmZNekF3V0RNd01DNXFjR2N8YTU5NmIyZjk4NTc3NTEzMjM3ZTZmOGQ2NWFlNjlkYjhlYjM1ZDlhZjVmMGM0ZmRhMTJjNTFjMmQ0Mzk0YjgzMg
KTR
KTR
105 19X35
KTR KTR
描述
KTR 105 19X35 ; 涨紧套/涨紧套
Keyless Bushing; 19MM Bore; 35MM Outside Diameter; 21MM Length Thru Bore; 4 M4 Clamping Screw; Self-Centering Clamping Element
制造商部件号
KTR 105 19X35
BDI部件号
25099126
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/105-19X35/p/25099126
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
关键字串
Keyless
产品明细
Keyless Bushing
产品规格
19MM Bore; 35MM Outside Diameter; 21MM Length Thru Bore; 4 M4 Clamping Screw; Self-Centering Clamping Element
详细描述
Keyless Bushing; 19MM Bore; 35MM Outside Diameter; 21MM Length Thru Bore; 4 M4 Clamping Screw; Self-Centering Clamping Element