24447244
Bushings
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2012-SSBLK 5/8 STD KW 3/16X3/32 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2012-SSBLK 5/8 STD KW 3/16X3/32 MTO ; BUSHING
Bushing, Shaft; 5/8" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
2012-SSBLK 5/8 STD KW 3/16X3/32 MTO
BDI #
24447244
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2012-SSBLK-5-8-STD-KW-3-16X3-32-MTO/p/24447244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172307
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 5/8" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Yes Keyway; Taper Lock Bushing
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh