OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
2012 X 1-11/16 STD KW
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP 2012 X 1-11/16 STD KW
Bushing; 1-11/16" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Series; Keyway; Taper Lock Bushing Style
制造商部件号
2012 X 1-11/16 STD KW
BDI部件号
25101157
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/2012-X-1-11-16-STD-KW/p/25101157
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
产品明细
Bushing
产品规格
1-11/16" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Series; Keyway; Taper Lock Bushing Style
详细描述
Bushing; 1-11/16" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Series; Keyway; Taper Lock Bushing Style

