https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183422-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjJ8aW1hZ2UvanBlZ3xhR1l5TDJneE5TOHhNREk1TlRBNE1EQTFPRGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNME1qSmZNekF3ZURNd01DNXFjR2N8NGM0M2YyY2VjODM2YjdiYjkwMWI5MGE2MTJkZTM4OTY2YTAzMmJmMGRiZmJlZTQwNjA0N2Q4YjE5ZGM0NmM0MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183422-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjJ8aW1hZ2UvanBlZ3xhR1l5TDJneE5TOHhNREk1TlRBNE1EQTFPRGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNME1qSmZNekF3ZURNd01DNXFjR2N8NGM0M2YyY2VjODM2YjdiYjkwMWI5MGE2MTJkZTM4OTY2YTAzMmJmMGRiZmJlZTQwNjA0N2Q4YjE5ZGM0NmM0MQ
NORELEM IND SUPPLY
NORELEM IND SUPPLY
23200-0703831 2012
NORELEM IND SUPPLY NORELEM IND SUPPLY
描述
NORELEM IND SUPPLY 23200-0703831 2012
Shaft Bushing; Taper Lock; 38MM Bore; 70MM Outside Diameter; 31.8MM Width; 2012 Size; Gray Cast Iron
制造商部件号
23200-0703831 2012
BDI部件号
25183422
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/23200-0703831-2012/p/25183422
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Bushing
关键字串
Shaft
产品明细
Shaft Bushing
产品规格
Taper Lock; 38MM Bore; 70MM Outside Diameter; 31.8MM Width; 2012 Size; Gray Cast Iron
详细描述
Shaft Bushing; Taper Lock; 38MM Bore; 70MM Outside Diameter; 31.8MM Width; 2012 Size; Gray Cast Iron

