https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196970-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzN8aW1hZ2UvanBlZ3xhRGN3TDJobU1pOHhNREk1TlRjMk5qVTRNVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZNU56QmZNekF3ZURNd01DNXFjR2N8MGFmZWY0M2I2ZmY0MTZjMjQ4NTlmYmVjM2EwNzY1YjUwMzVjZWM3MWViNDJjZmY0YzRhMWIzNWI2ZDg3NmMzNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196970-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzN8aW1hZ2UvanBlZ3xhRGN3TDJobU1pOHhNREk1TlRjMk5qVTRNVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZNU56QmZNekF3ZURNd01DNXFjR2N8MGFmZWY0M2I2ZmY0MTZjMjQ4NTlmYmVjM2EwNzY1YjUwMzVjZWM3MWViNDJjZmY0YzRhMWIzNWI2ZDg3NmMzNw
FENNER DRIVES
FENNER DRIVES
25MM SS TRANTORQUE GT BUSHING
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES 25MM SS TRANTORQUE GT BUSHING
Keyless Bushing; 1" Bore; 1-3/4" Component Bore Diameter; 125 FT-LB Installation Torque; Steel Material; Self-Centering; Internal Type; Single Taper
制造商部件号
25MM SS TRANTORQUE GT BUSHING
BDI部件号
25196970
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/25MM-SS-TRANTORQUE-GT-BUSHING/p/25196970
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
关键字串
Keyless
产品明细
Keyless Bushing
产品规格
1" Bore; 1-3/4" Component Bore Diameter; 125 FT-LB Installation Torque; Steel Material; Self-Centering; Internal Type; Single Taper
详细描述
Keyless Bushing; 1" Bore; 1-3/4" Component Bore Diameter; 125 FT-LB Installation Torque; Steel Material; Self-Centering; Internal Type; Single Taper

