DODGE
DODGE
3535 X 1-7/16-NK DI
DODGE DODGE
Description
3535 X 1-7/16-NK DI TL BUSHING
1-7/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; No Keyway; Taper Lock Bushing
Part #
117205
BDI #
256213
Details
379.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3535-X-1-7-16-NK-DI/p/256213
Your Price
$ 379.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.681
EAN
0782475092703
Product Group - BDI
M02194
Bushing Series
3535
Keyway Yes/No
No
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3535 X 1-7/16 DUCT NK
Manufacturer Internal Number
117205
Weight / LBS
14.73
Long Description
1-7/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; No Keyway; Taper Lock Bushing
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


