https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136499-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUwMTV8aW1hZ2UvanBlZ3xhR1ExTDJnM01pOHhNREUwTVRrMU1EUTNOak14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZME9UbGZNekF3V0RNd01DNXFjR2N8YjVmYjkwOWE3NzNkZDc1YjViOGY5ZmNmZmMzZmU5MjE1NDYwZGJlZGNiZTAyM2FjYzU5ZjgyYjBjNDEzMzIwNQ
AMERICAN SLEEVE BRG
AMERICAN SLEEVE BRG
56DU72
AMERICAN SLEEVE BRG AMERICAN SLEEVE BRG
描述
AMERICAN SLEEVE BRG 56DU72
Drill Bushing; 13/16" Bore; 1-3/8" Outside Diameter; 1" Overall Length; High Speed Steel Head; 7/16" Head Height
制造商部件号
56DU72
BDI部件号
25136499
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/56DU72/p/25136499
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bushing
关键字串
Drill
产品明细
Drill Bushing
产品规格
13/16" Bore; 1-3/8" Outside Diameter; 1" Overall Length; High Speed Steel Head; 7/16" Head Height
详细描述
Drill Bushing; 13/16" Bore; 1-3/8" Outside Diameter; 1" Overall Length; High Speed Steel Head; 7/16" Head Height