https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143665-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDJ8aW1hZ2UvanBlZ3xhRGhoTDJnMVl5OHhNREUwTWpFNU1EWXpNams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNMk5qVmZNekF3V0RNd01DNXFjR2N8YmY4NjVjZjliZGJmYWU0N2JlN2I5NDc0NWQxMGM5MjQ0ZjI2MmVlNmEyZTYwMjEwZDFhNWE4OWZiY2IzMTgzMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143665-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDJ8aW1hZ2UvanBlZ3xhRGhoTDJnMVl5OHhNREUwTWpFNU1EWXpNams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNMk5qVmZNekF3V0RNd01DNXFjR2N8YmY4NjVjZjliZGJmYWU0N2JlN2I5NDc0NWQxMGM5MjQ0ZjI2MmVlNmEyZTYwMjEwZDFhNWE4OWZiY2IzMTgzMw
DANLY IEM
DANLY IEM
6 10 48
DANLY IEM DANLY IEM
描述
DANLY IEM 6 10 48
Shoulder Bushing; 1-1/4" Bore; 1.94" Bottom Outside Diameter; 1-3/4" Top Outside Diameter; 3-1/8" Length Thru Bore; Bronze; Press Fit; Demountable
制造商部件号
6 10 48
BDI部件号
25143665
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/6%C2%A010%C2%A048/p/25143665
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
产品明细
Shoulder Bushing
产品规格
1-1/4" Bore; 1.94" Bottom Outside Diameter; 1-3/4" Top Outside Diameter; 3-1/8" Length Thru Bore; Bronze; Press Fit; Demountable
详细描述
Shoulder Bushing; 1-1/4" Bore; 1.94" Bottom Outside Diameter; 1-3/4" Top Outside Diameter; 3-1/8" Length Thru Bore; Bronze; Press Fit; Demountable

