https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123731-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDB8aW1hZ2UvanBlZ3xhR1UzTDJoaE1TOHhNREUwTVRnM09UUTJPREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNM016RmZNekF3V0RNd01DNXFjR2N8MTYxOWZkNDM4YzA3NjBkNmQ4Yzc2OGJmOWJiMTVkNzhkODg4YWU5ODk5ZTFiZTRkYjZmMjVkYmQxYWVjMDUzMQ
CHINA DOMESTIC
CHINA DOMESTIC
6202115
CHINA DOMESTIC CHINA DOMESTIC
描述
TRANTORQUE 6202115 ; 紧固件/无键衬套
Keyless Bushing; 5/8" Bore; 1" Outside Diameter; 1-1/8" Length Thru Bore; Carbon Steel; 450IN-LB Torque
制造商部件号
TRANTORQUE 6202115
BDI部件号
25123731
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/6202115/p/25123731
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
关键字串
Keyless
产品明细
Keyless Bushing
产品规格
5/8" Bore; 1" Outside Diameter; 1-1/8" Length Thru Bore; Carbon Steel; 450IN-LB Torque
详细描述
Keyless Bushing; 5/8" Bore; 1" Outside Diameter; 1-1/8" Length Thru Bore; Carbon Steel; 450IN-LB Torque