对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

C192E-100 https://www.bdiexpress.com/medias/INDCLIASSYXX-21482408-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDZ8aW1hZ2UvanBlZ3xhRFEwTDJnMlpDODVOemMzTURVeE1EUXhPREl5TG1wd1p3fDA2YTM1OGM2ZTA0NzI3NmEwMTgzOTE5ZDcyODJjODYwZTZlOWRjOGZjZWUwYzEzOTQxYWQ1OGZjZmM5OWYwMDI
21482408 衬套 

CLIMAX METAL CLIMAX METAL

C192E-100

描述

CLIMAX METAL C192E-100

Shaft Bushing; Series C192 Locking Assembly; 1" Shaft Size; 1.750" Outside Diameter; 1.110" Length Thru Bore; 1.346" Overall Length; 5 M6 X 20 Mounting Screws; 150 in-lbs Mounting Screw Torque; 3; 416 in-lbs Device Mounting Torque; Drop-in replacement for commonly used hex nut keyless bushings

制造商部件号

C192E-100

BDI部件号
21482408

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0044861059913
重量 / Kilogram
0.2
Product Group - BDI
M02194
名称
Bushing
关键字串
Shaft
产品明细
Shaft Bushing
产品规格
Series C192 Locking Assembly; 1" Shaft Size; 1.750" Outside Diameter; 1.110" Length Thru Bore; 1.346" Overall Length; 5 M6 X 20 Mounting Screws; 150 in-lbs Mounting Screw Torque; 3; 416 in-lbs Device Mounting Torque; Drop-in replacement for commonly used hex nut keyless bushings
详细描述
Shaft Bushing; Series C192 Locking Assembly; 1" Shaft Size; 1.750" Outside Diameter; 1.110" Length Thru Bore; 1.346" Overall Length; 5 M6 X 20 Mounting Screws; 150 in-lbs Mounting Screw Torque; 3; 416 in-lbs Device Mounting Torque; Drop-in replacement for commonly used hex nut keyless bushings