

CHINA DOMESTIC
CHINA DOMESTIC
CB9029-AA-6-1000
CHINA DOMESTIC CHINA DOMESTIC
描述
CLICK BOND, INC. CB9029-AA-6-1000 ; 紧固件/螺母
Bushing; Through Hole; 0.375" Bore; 1.25" Flange Diameter; Anodized Aluminum Material
制造商部件号
CLICK BOND, INC. CB9029-AA-6-1000
BDI部件号
24977420
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/CB9029-AA-6-1000/p/24977420
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
M02194
名称
Bushing
产品明细
Bushing
产品规格
Through Hole; 0.375" Bore; 1.25" Flange Diameter; Anodized Aluminum Material
详细描述
Bushing; Through Hole; 0.375" Bore; 1.25" Flange Diameter; Anodized Aluminum Material