https://www.bdiexpress.com/medias/INDXXXXXXXXX-25151128-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDR8aW1hZ2UvanBlZ3xhR0ZoTDJnMk1TOHhNREUwTWpFNE5UWTROVEF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRFeE1qaGZNekF3V0RNd01DNXFjR2N8MjAzZGNlYTg3NmJmZjA3ZmQwY2E0ZDBhM2Y0ZTRhNWI5NjA3NTk3Y2U1Zjk0Y2NmODEwOTExODE2OWFmMDgwNA
ZERO-MAX
ZERO-MAX
ETP-EXPRESS 15MM
ZERO-MAX ZERO-MAX
描述
ZERO-MAX ETP-EXPRESS 15MM
Keyless Bushing; 15MM Bore; 18MM Sleeve Diameter; H7 Hub Bore Tolerance Grade; 37MM Sleeve Length; 39MM Body Length; 46MM Overall Length; 49MM Flange Diameter; M10 Screws
制造商部件号
ETP-EXPRESS 15MM
BDI部件号
25151128
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/ETP-EXPRESS-15MM/p/25151128
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.16
Product Group - BDI
M02194
名称
Bushing
关键字串
Keyless
重量/磅
0.35
产品明细
Keyless Bushing
产品规格
15MM Bore; 18MM Sleeve Diameter; H7 Hub Bore Tolerance Grade; 37MM Sleeve Length; 39MM Body Length; 46MM Overall Length; 49MM Flange Diameter; M10 Screws
详细描述
Keyless Bushing; 15MM Bore; 18MM Sleeve Diameter; H7 Hub Bore Tolerance Grade; 37MM Sleeve Length; 39MM Body Length; 46MM Overall Length; 49MM Flange Diameter; M10 Screws