

ZERO-MAX
ZERO-MAX
ETP PLASTIC 20 KEYLESS HUB
ZERO-MAX ZERO-MAX
描述
ZERO-MAX ETP PLASTIC 20 KEYLESS HUB
Keyless Bushing; 20MM Bore; 28MM Sleeve Diameter; H7 Hub Bore Tolerance Grade; 22MM Sleeve Length; 37MM Body Length; 42MM Overall Length; 45MM Flange Diameter; 35MM Bolt Circle; Plastic Material
制造商部件号
ETP PLASTIC 20 KEYLESS HUB
BDI部件号
25153134
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/ETP-PLASTIC-20-KEYLESS-HUB/p/25153134
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.16
Product Group - BDI
M02306
名称
Bushing
关键字串
Keyless
重量/磅
0.35
产品明细
Keyless Bushing
产品规格
20MM Bore; 28MM Sleeve Diameter; H7 Hub Bore Tolerance Grade; 22MM Sleeve Length; 37MM Body Length; 42MM Overall Length; 45MM Flange Diameter; 35MM Bolt Circle; Plastic Material
详细描述
Keyless Bushing; 20MM Bore; 28MM Sleeve Diameter; H7 Hub Bore Tolerance Grade; 22MM Sleeve Length; 37MM Body Length; 42MM Overall Length; 45MM Flange Diameter; 35MM Bolt Circle; Plastic Material