BDI APPROVED
BDI APPROVED
H 3/4
BDI APPROVED BDI APPROVED
描述
BDI APPROVED H 3/4
Shaft Bushing; Split Taper; 3/4" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Steel
制造商部件号
H 3/4
BDI部件号
25122198
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/H-3-4/p/25122198
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
关键字串
Shaft
产品明细
Shaft Bushing
产品规格
Split Taper; 3/4" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Steel
详细描述
Shaft Bushing; Split Taper; 3/4" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Steel