https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985658-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxNXxpbWFnZS9qcGVnfGFEbGpMMmd4Tmk4eE1EYzJPREF5TmpJM01UYzNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFUyTlRoZk16QXdlRE13TUM1cWNHY3xkMmFmNzdjMWRjNTZlOWNhNDQ1OGM3Y2YxZTM0MDhmYjk1ZTU1YzFlMDQ4OGE4ZTc0NTg5ZjEyOTU2OTI2OGNk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985658-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxNXxpbWFnZS9qcGVnfGFEbGpMMmd4Tmk4eE1EYzJPREF5TmpJM01UYzNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFUyTlRoZk16QXdlRE13TUM1cWNHY3xkMmFmNzdjMWRjNTZlOWNhNDQ1OGM3Y2YxZTM0MDhmYjk1ZTU1YzFlMDQ4OGE4ZTc0NTg5ZjEyOTU2OTI2OGNk
FENNER DRIVES
FENNER DRIVES
HWK0502114
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES HWK0502114
Keyless Bushing; 1-7/8" Bore; 4.409" Outside Diameter; 2.362" Length Thru Bore; 10 M8 X 50 Locking Screw
制造商部件号
HWK0502114
BDI部件号
24985658
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/HWK0502114/p/24985658
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Bushing
关键字串
Keyless
产品明细
Keyless Bushing
产品规格
1-7/8" Bore; 4.409" Outside Diameter; 2.362" Length Thru Bore; 10 M8 X 50 Locking Screw
详细描述
Keyless Bushing; 1-7/8" Bore; 4.409" Outside Diameter; 2.362" Length Thru Bore; 10 M8 X 50 Locking Screw
