Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

J-6424-1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123512-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTF8aW1hZ2UvanBlZ3xhRE0xTDJnek9TOHhNREUwTVRrM09UTTBORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNMU1USmZNekF3V0RNd01DNXFjR2N8YTk5ZjBmZWYzNmU1MDlhOTk3YzRlZmRhOGNkYTIxMGM1NzhhZThlNThmYmRhNDc2M2ViY2VlMmY1YTg4YmVhMQ
25123512 Bushings 

LORD INDUSTRIAL PROD LORD INDUSTRIAL PROD

J-6424-1

Description

J-6424-1 CENTER BONDED BUSHING

Center Bonded Bushing; 0.627" Bore; 1" Hub Diameter; 1.45" Outside Diameter; 1.53" Length

Part #

J-6424-1

BDI #
25123512

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
LORD INDUSTRIAL PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Center Bonded
Product Detail
Center Bonded Bushing
Product Specification
0.627" Bore; 1" Hub Diameter; 1.45" Outside Diameter; 1.53" Length
Long Description
Center Bonded Bushing; 0.627" Bore; 1" Hub Diameter; 1.45" Outside Diameter; 1.53" Length