Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JBHU8-6 TULEJA https://www.bdiexpress.com/medias/INDMUIXXXXXX-27366833-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MXxpbWFnZS9qcGVnfGFERTFMMmhqTlM4eE1EUTNOREU1TnpnM05qYzJOaTlKVGtSTlZVbFlXRmhZV0ZoZk1qY3pOalk0TXpOZlJFTmZNekF3ZURNd01DNXFjR2N8ZTQ0NWZjODY0YTFlMzQzMmQyMTQzMGRiMDljNzc3YTNlYjAwZWQ0MjFlM2M3NDRiNmYyN2U5NzY2ZDNmZjA2MA
27366833 Bushings 

MISUMI MISUMI

JBHU8-6 TULEJA

Description

MISUMI JBHU8-6 TULEJA

Bushing; 8MM Bore; 10MM Outside Diameter; 6MM Length; 16MM Flange Diameter; 4MM Thickness; Steel Material

Part #

JBHU8-6 TULEJA

BDI #
27366833

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
MISUMI
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.5
Product Group - BDI
F00234
Harmonized Tariff Code
8483.90.10.00
Noun
Bushing
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Bushing
Product Specification
8MM Bore; 10MM Outside Diameter; 6MM Length; 16MM Flange Diameter; 4MM Thickness; Steel Material
Long Description
Bushing; 8MM Bore; 10MM Outside Diameter; 6MM Length; 16MM Flange Diameter; 4MM Thickness; Steel Material