https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997449-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODN8aW1hZ2UvanBlZ3xhR1l6TDJnMk1pOHhNREEzTmpNd016RTVOakU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjME5EbGZNekF3V0RNd01DNXFjR2N8OTU2YmY2YjZlODg1MzM5OGU3OTI5Mzg3MjkzZmJhMWI0Zjg4MmRjZDljYjYwOWQ3MDMxMDNhMjQ5MTFjNzgzYw
KTR
KTR
KTR400 110X145
KTR KTR
描述
KTR KTR400 110X145
Keyless Bushing; 110MM Bore; 145MM Outside Diameter; 98MM Length Thru Bore; 12 M12 Clamping Screw; Self-Centering Clamping Element
制造商部件号
KTR400 110X145
BDI部件号
24997449
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/KTR400-110X145/p/24997449
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Bushing
关键字串
Keyless
产品明细
Keyless Bushing
产品规格
110MM Bore; 145MM Outside Diameter; 98MM Length Thru Bore; 12 M12 Clamping Screw; Self-Centering Clamping Element
详细描述
Keyless Bushing; 110MM Bore; 145MM Outside Diameter; 98MM Length Thru Bore; 12 M12 Clamping Screw; Self-Centering Clamping Element