https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984825-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyN3xpbWFnZS9qcGVnfGFEVTRMMmd6Wmk4eE1EYzJPRGt4TmpZeE1URXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFE0TWpWZk16QXdlRE13TUM1cWNHY3xiOWNiMTU4YmI1NTc3MWY3YzY2NGQwODRlYTAwMTQ3ZTljZDQ3NjFhNzk1NWI4NWM4YTY3NDliY2IwOWJlYTNh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984825-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyN3xpbWFnZS9qcGVnfGFEVTRMMmd6Wmk4eE1EYzJPRGt4TmpZeE1URXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFE0TWpWZk16QXdlRE13TUM1cWNHY3xiOWNiMTU4YmI1NTc3MWY3YzY2NGQwODRlYTAwMTQ3ZTljZDQ3NjFhNzk1NWI4NWM4YTY3NDliY2IwOWJlYTNh
CARR LANE MFG.
CARR LANE MFG.
P-32-8-.3150
CARR LANE MFG. CARR LANE MFG.
描述
CARR LANE MFG. P-32-8-.3150
Drill Bushing; Quick-Ship Press-Fit; 0.315" Inside Diameter; 1/2" Outside Diameter; 1/2" Length; Heat Treated Steel
制造商部件号
P-32-8-.3150
BDI部件号
24984825
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/P-32-8--3150/p/24984825
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
关键字串
Drill
产品明细
Drill Bushing
产品规格
Quick-Ship Press-Fit; 0.315" Inside Diameter; 1/2" Outside Diameter; 1/2" Length; Heat Treated Steel
详细描述
Drill Bushing; Quick-Ship Press-Fit; 0.315" Inside Diameter; 1/2" Outside Diameter; 1/2" Length; Heat Treated Steel
