

DODGE
DODGE
QT X 1-1/8
DODGE DODGE
描述
DODGE QT X 1-1/8" (122054) ; 机械传动件/锥套
Bushing; 1.125" Bore; 1.281" Length Thru Bore; Finished Bore; Keyway; H Bushing Size; Light Duty; Sintered Steel; 1000In-Lbs Torque; For FHP Sheave
制造商部件号
DODGE QT X 1-1/8" (122054)
BDI部件号
24729826
详情
44.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/QT-X-1-1-8/p/24729826
单价(不含税)
¥44.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
重量/磅
0.65
产品明细
Bushing
产品规格
1.125" Bore; 1.281" Length Thru Bore; Finished Bore; Keyway; H Bushing Size; Light Duty; Sintered Steel; 1000In-Lbs Torque
详细描述
Bushing; 1.125" Bore; 1.281" Length Thru Bore; Finished Bore; Keyway; H Bushing Size; Light Duty; Sintered Steel; 1000In-Lbs Torque; For FHP Sheave