https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111283-300X300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFHWXhMMmcxTmk4eE1EQTNOalV5TURNNE1qUTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVEV5T0ROZk16QXdXRE13TUM1cWNHY3xmODg0MGNmYTIxZTM2NzU3NzU3Njc3ZGYzNjQxYTgzMGZiYzNjYmM3M2E1Yzk5YThmN2Y2YjI1NmQ1ZjQ5ODJj
CHINA DOMESTIC
CHINA DOMESTIC
SB121656-4
CHINA DOMESTIC CHINA DOMESTIC
描述
C.E. CLARKE & SON, INC SB121656-4 ; 紧固件/衬套
Spanner Bushing; 3/4" Bore; 1" Outside Diameter; 3-1/2" Length Thru Bore; Steel; With Lube Hole; For Roller Bearing Wheels
制造商部件号
C.E. CLARKE & SON, INC SB121656-4
BDI部件号
25111283
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/SB121656-4/p/25111283
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.14
Product Group - BDI
B04264
名称
Bushing
产品明细
Spanner Bushing
产品规格
3/4" Bore; 1" Outside Diameter; 3-1/2" Length Thru Bore; Steel; With Lube Hole
详细描述
Spanner Bushing; 3/4" Bore; 1" Outside Diameter; 3-1/2" Length Thru Bore; Steel; With Lube Hole; For Roller Bearing Wheels