G & G MANUFACTURING
G & G MANUFACTURING
SD X 1-15/16
G & G MANUFACTURING G & G MANUFACTURING
描述
G & G MANUFACTURING SD X 1-15/16
Shaft Bushing; QD; 1-15/16" Inside Diameter; 3-3/16" Outside Diameter; 1-13/16" Width; 2-11/16" Bolt Circle; 2.187" Hub Diameter; 1/4" X 1-7/8" Cap Screw; 1-11/16" Standard Keyway
制造商部件号
SD X 1-15/16
BDI部件号
25087063
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/SD-X-1-15-16/p/25087063
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
关键字串
Shaft
产品明细
Shaft Bushing
产品规格
QD; 1-15/16" Inside Diameter; 3-3/16" Outside Diameter; 1-13/16" Width; 2-11/16" Bolt Circle; 2.187" Hub Diameter; 1/4" X 1-7/8" Cap Screw; 1-11/16" Standard Keyway
详细描述
Shaft Bushing; QD; 1-15/16" Inside Diameter; 3-3/16" Outside Diameter; 1-13/16" Width; 2-11/16" Bolt Circle; 2.187" Hub Diameter; 1/4" X 1-7/8" Cap Screw; 1-11/16" Standard Keyway

