611023
Bushings
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SK 1 13/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SK 1 13/16 QD BUSHING ; 1-13/16" BORE 2-13/16" OD 1-15/16" LTB
Shaft Bushing; 1-13/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Part #
SK 1 13/16
BDI #
611023
Details
57.11999592
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SK-1-13-16/p/611023
Your Price
$ 57.12 / each
$ 93.80 / each BDIExpress
$ 93.80 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.076
EAN
0697950037776
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
2.37
Long Description
Shaft Bushing; 1-13/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh