

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SS 2012 1-1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
描述
MARTIN SPROCKET & GR SS 2012 1-1/2
Taper Lock Bushing; 1-1/2" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Stainless Steel Material
制造商部件号
SS 2012 1-1/2
BDI部件号
24989117
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/SS-2012-1-1-2/p/24989117
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Bushing
关键字串
Lock
产品明细
Taper Lock Bushing
产品规格
1-1/2" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Stainless Steel Material
详细描述
Taper Lock Bushing; 1-1/2" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Stainless Steel Material