https://www.bdiexpress.com/medias/INDPCIBUSHNG-2BLT-SS-TLB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNTZ8aW1hZ2UvanBlZ3xhR0ptTDJnM01DODVPRFV4TURFNU9EZzJOakl5TDBsT1JGQkRTVUpWVTBoT1IxOHlRa3hVWDFOVFgxUk1RbDh6TURCNE16QXdMbXB3Wnd8MGEwNDZlODY3NThhZGVhYjRkNmJiZTc4YzRiNDBlMjQwMmZiNzI0MDI2MzVmNWJiYzk5N2JhNTc4MTYyYjZhZg
22974332
Bushings
PCI
PCI
TLB2517-1.9375-SS
PCI PCI
Description
TLB2517-1.9375-SS TAPERED BUSHING ; 2517 STYLE 1.9375" BORE - SS
Bushing, Shaft; 1-15/16" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Part #
TLB2517-1.9375-SS
BDI #
22974332
Details
230.54767584000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TLB2517-1-9375-SS/p/22974332
Your Price
$ 230.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.43
EAN
0841946118868
Product Group - BDI
M02194
Bushing Series
2517
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1.75IN Total Length | 3.25IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
3.153
Long Description
Bushing, Shaft; 1-15/16" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh