FENNER DRIVES
FENNER DRIVES
TTQM1832
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES TTQM1832
Shaft Bushing; Trantorque OE Metric Keyless Wrench Locking Assembly; 18MM Inside Diameter; 32MM Outside Diameter; 22MM Bushing Depth; 30MM Length Thru Bore; 30MM Bushing Wrench Size; 110 Nm Install Torque; 221 Nm Maximum Transmitted Torque; 25 kN Maximum Transmitted Thrust; 92 M/nn2 Hub Pressure; 43.5MM Minimum Hub Diameter; Minimal OD/ID ratio; Limited axial movement during installation; Exceptional concentricity and ability to transmit bending load
制造商部件号
TTQM1832
BDI部件号
17008091
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/TTQM1832/p/17008091
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 4 |
产品详细信息
分类
最低订购量
无
EAN条码
0662345034180
重量 / Kilogram
0.113
Product Group - BDI
M02194
名称
Bushing
关键字串
Shaft
产品明细
Shaft Bushing
产品规格
Trantorque OE Metric Keyless Wrench Locking Assembly; 18MM Inside Diameter; 32MM Outside Diameter; 22MM Bushing Depth; 30MM Length Thru Bore; 30MM Bushing Wrench Size; 110 Nm Install Torque; 221 Nm Maximum Transmitted Torque; 25 kN Maximum Transmitted Thrust; 92 M/nn2 Hub Pressure; 43.5MM Minimum Hub Diameter; Minimal OD/ID ratio; Limited axial movement during installation; Exceptional concentricity and ability to transmit bending load
详细描述
Shaft Bushing; Trantorque OE Metric Keyless Wrench Locking Assembly; 18MM Inside Diameter; 32MM Outside Diameter; 22MM Bushing Depth; 30MM Length Thru Bore; 30MM Bushing Wrench Size; 110 Nm Install Torque; 221 Nm Maximum Transmitted Torque; 25 kN Maximum Transmitted Thrust; 92 M/nn2 Hub Pressure; 43.5MM Minimum Hub Diameter; Minimal OD/ID ratio; Limited axial movement during installation; Exceptional concentricity and ability to transmit bending load