https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130477-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExNTF8aW1hZ2UvanBlZ3xhREJsTDJnM05pOHhNREUwTVRrMU5UQTJNemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBME56ZGZNekF3V0RNd01DNXFjR2N8NGQwZGY2MmE2Zjc3ZjQ4OTAzMjE2YzNjZDllMjA5YTc4NWYwNjRjYjRkNDI5YTdhZDA4OWVkNzY2MDBhOWY0Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130477-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExNTF8aW1hZ2UvanBlZ3xhREJsTDJnM05pOHhNREUwTVRrMU5UQTJNemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBME56ZGZNekF3V0RNd01DNXFjR2N8NGQwZGY2MmE2Zjc3ZjQ4OTAzMjE2YzNjZDllMjA5YTc4NWYwNjRjYjRkNDI5YTdhZDA4OWVkNzY2MDBhOWY0Yw
REID TOOL SUPPLY
REID TOOL SUPPLY
WZ-52
REID TOOL SUPPLY REID TOOL SUPPLY
描述
0.250" ID X .3748 OD X .706" LG, WZ-52 ; 自动化产品/偏心套管
Guide Bushing; 1/4" Inside Diameter; 3/8" Outside Diameter; 0.706" Overall Length; 9/16" Head Width; 9/32" Head Height; Eccentric Orientation; Stainless Steel Material
制造商部件号
REID TOOL -.250" ID X .3748 OD X .706" LG, WZ-52
BDI部件号
25130477
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/WZ-52/p/25130477
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.01
Product Group - BDI
L00220
名称
Bushing
关键字串
Guide
产品明细
Guide Bushing
产品规格
1/4" Inside Diameter; 3/8" Outside Diameter; 0.706" Overall Length; 9/16" Head Width; 9/32" Head Height; Eccentric Orientation; Stainless Steel Material
详细描述
Guide Bushing; 1/4" Inside Diameter; 3/8" Outside Diameter; 0.706" Overall Length; 9/16" Head Width; 9/32" Head Height; Eccentric Orientation; Stainless Steel Material

